Shop SUMMIT APPLIANCE

SPR314LOS 24.75 x 18.88 x 17 in. Outdoor Compact Commercial Beverage Center with Lock; Black Cabinet

  • Mfr # SPR314LOS
  • Zoro # G503933055

product price: 
$
1,009.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SPR314LOS
Zoro #
G503933055
UPC #
761101066684
Country of Origin
China

Description

Summit Commercials line of weatherproof appliances offers compact solutions for beverage storage in a variety of outdoor foodservice settings.

The SPR314LOS is a compact beverage merchandiser conveniently sized for freestanding use on top of counters. It is ETL-S listed to NSF-7 standards and meets UL-471, with a weatherproof design to ensure safe use in outdoor spaces. The stainless steel trimmed double pane tempered glass door includes a pro style handle and front lock for added security. The door is user-reversible to accommodate any setup. This unit comes in a jet black cabinet finish and sealed back for added protection from the elements.

Inside, the SPR314LOS features LED lighting to provide an attractive display when the door is opened. Two adjustable wire shelves offer plenty of storage options, and the white interior finish helps to ensure better visibility for stored products. This unit utilizes automatic defrost to reduce user maintenance. The dial thermostat is located inside to prevent unsupervised temperature changes.

With its compact size and weatherproof construction, the SPR314LOS is an ideal choice for restaurants with outdoor seating, bar counters, hydration stations, and other areas in need of reliable refrigeration in an easy fit.

Features
  • Commercially approved
  • Weatherproof design
  • Countertop size
  • Double pane tempered glass door
  • User-reversible door swing
  • Factory installed lock
  • Automatic defrost
  • Interior LED light
  • Adjustable shelves
  • Adjustable thermostat
  • Sealed back
  • Fully finished black cabinet
  • Optional door tint
  • CARB compliant
  • 100% CFC free
Specifications
  • Color: Black Cabinet
  • Height of Cabinet: 83.75" (213 cm)
  • Width: 27.5" (70 cm)
  • Depth: 31.0" (79 cm)
  • Depth with Handle: 32.75" (83 cm)
  • Depth with door at 90deg: 56.5" (144 cm)
  • Capacity: 23.0 cu.ft. (651 L)
  • Defrost Type: Frost-Free
  • Door: Stainless Steel
  • Cabinet: Stainless Steel
  • US Electrical Safety: UL
  • Canadian Electrical Safety: ULC
  • Sanitation: ETL-S
  • Amps: 8
  • Voltage with Frequency: 115 V AC with 60 Hz
  • Freezer Door Swing: LHD
  • Reversible: No
  • Interior Height: 51.5" (131 cm)
  • Interior Width: 23.5" (60 cm)
  • Interior Depth: 27.0" (69 cm)
  • Shelf Type: Wire
  • Shelf Quantity: 4
  • Adjustable Shelves: Yes
  • Thermostat Type: Digital
  • Interior Light: Yes
  • Fan Type: Interior
  • Refrigerant Type: R290a
  • Refrigerant Capacity: 3.5 oz
  • Dimension: 24.75" H x 18.88" W x 17.0" D
  • Weight: 56 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.