
Accucold ADA Compliant Commercially List Built-In Undercounter Medical Freezer, 3.5 Cu. Ft.
Mfr # VLT650ADA
Zoro # G505737521
product price:Â $2,490.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VLT650ADA
Zoro #
G505737521
UPC #
761101055077
Country of Origin
Serbia
Description
Summit vlt650ada ada compliant commercially list built-in undercounter medical freezer, 3.5 cu. Ft. accucold medical all-freezers offer low temperature storage in a perfectly sized footprint. The vlt650ada is an upright all-freezer sized with a 24" footprint. at 32" high, it is designed to fit under lower ada compliant counters. The front-breathing design allows built-in installation, while the fully finished cabinet also allows freestanding use. A factory installed keyed lock offers added security. The digital thermostat is located in the kickplate so that users can manage the temperature without opening the door. A nist calibrated high/low temperature alarm is also included. inside, the vlt650ada utilizes static manual defrost operation to maintain stable temperature. This unit can reach temperatures as low as -35c. Three slide-out basket drawers offer convenient storage while minimizing temperature fluctuations when the door is open. this unit is ul-s listed to nsf-7 and ul-471 commercial standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.