Shop SUMMIT APPLIANCE DIV.

Accucold Built-In ADA Compliant Medical All-Freezer, 3.5 Cu.Ft., Stainless Steel

  • Mfr # VT65MLBISSTBADA

  • Zoro # G605737551


product price:  $2,694.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VT65MLBISSTBADA
Zoro #
G605737551
UPC #
761101017976
Country of Origin
Unknown

Description

Accucold alf620lbi medical all-freezers offer low temperature storage in a perfectly sized footprint designed for built-in installation under lower ada compliant counters. The 32" high vt65mlbisstbada can be used built-in or freestanding in any 24" space, with low temperature manual defrost operation that can reach -25c. The interior includes three slide-out basket drawers for convenient storage that keeps items cold when the door is opened. Additional features include an adjustable thermostat, one-piece interior liner for easier cleanup. This medical unit has a white cabinet, 304 grade stainless steel wrapped door with a factory installed lock. A curved towel bar handle completes the look. note: all alf620 freezers are designed for medical or commercial use only. These are not household freezers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.