Zoro Homepage

Accucold MOMCUBE Breast Milk Refrigerator, 15 Cu. Ft.

  • Mfr # MLRS15MC

  • Zoro # G705737529


product price: $4,289.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLRS15MC
Zoro #
G705737529
UPC #
761101066455
Country of Origin
China

Description

Summit mlrs15mc momcube breast milk refrigerator, 15 cu. Ft. accuold's momcube is a highly reliable, hospital-grade refrigerator designed for mother's milk storage. All momcube units are an ideal addition to employee wellness rooms, daycare centers, and work environments seeking to adhere to section 4207 of the patient protection and affordable care act. They are laboratory-tested to stay within the cdc's recommended temperature range, whereas similar dorm and residential-style units operate at temperatures that are unsuitable for breast milk storage. Inside, the mlrs15mc has seven adjustable wire shelves for improved air circulation. A cycle defrost system allows for little to no maintenance of the unit, while a soft led light is included with an on/off switch for easy viewing of interior. The momcube includes an led display that allows the user to monitor and change the temperature as needed. Several alarms ensure temperature stability, and the factory-installed external door lock offers added security. The easy-grip handle makes access quick and convenient. features: ideal for work environments and offices complying with section 4207 of the patient protection and affordable care act perfect for employee wellness rooms, daycare centers, and lactation lounges preset temperature range as recommended by the cdc for mother's milk storage 7 adjustable wire shelves for storage convenience alarms safeguard against temperature abnormalities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.