Accucold Portable 12V/24V Cooler Capable Of Operating At -18 Degrees C, .88 CuFt.

  • Mfr # SPRF26

  • Zoro # G905737534


product price: $1,646.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPRF26
Zoro #
G905737534
UPC #
-
Country of Origin
China

Description

Summit portable 12v/24v cooler capable of operating at -18c summit brings advanced convenience to on-the-go refrigeration with the sprf26, a fully featured portable cooler that can be set at refrigerator or freezer temperatures. This lightweight compressor operated unit can be plugged into the 12v dc lighter socket inside any car, truck, rv, or boat, as well as 24v sources. We also provide an ac adapter to allow the sprf26 to be plugged into a 110v electrical wall outlet. With a resilient gray plastic exterior, sturdy side handles, this unit is easy to carry, load into the backseat for long car rides, camping trips. An optional transport trolley is available for purchase. The sprf26 can be used as a refrigerator or freezer, great for keeping sodas, sandwiches cold or ice cream frozen. A digital thermostat with an external led thermometer display allows easy temperature control without requiring users to open the lid. The hammered aluminum interior can hold up to 26 liters, perfect for packing a picnic, loading up for a game, or stocking burgers for an off-site barbeque. With a versatile design, superior construction, the sprf26 brings new levels of convenience to portable cooling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.