Zoro Homepage

Summit-32"H ADA Comp Built-In Undercounter Refrigerator, Lock, S/S Door

  • Mfr # FF7LWBISSHHADA

  • Zoro # G305662528


product price: $2,939.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF7LWBISSHHADA
Zoro #
G305662528
UPC #
761101013855
Country of Origin
Unknown

Description

Summit 32"h ada compliant built-in undercounterr refrigerator w/, lock, s/s door, horizontal handle summit's ff7biada series features commercially approved all-refrigerators with ideal dimensions that offer maximum storage capacity in a slim fit. The ff7lbisshhada is cable of built-in installation or freestanding use, with a convenient width under 24 inches. It has a 32 inch height that fits under lower ada compliant counters. The white cabinet is fitted with an elegant stainless steel door complete with sleek handle set horizontally across the top. A front-mounted lock is installed for added security. Inside, the ff7lbisshhada uses automatic defrost to lower user maintenance. Summit's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean. The generous storage capacity can accommodate large trays with dimensions of 19 1/2" x 16." adjustable shelves and a reversible door add flexibility. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience.user-friendly and energy efficient, the ff7lbisshhada fits well in any commercial, home, or medical setting. Match it with any frost-free scff55lada freezer for a complete side-by-side set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.