
Summit ADA Comp Built in Undercounter Refrigerator 4.6 Cu. Ft. Black/Stainless Steel (Discontinued)
- Mfr # FF64BXSSTB
- Zoro # G305662412
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FF64BXSSTB
Zoro #
G305662412
UPC #
-
Country of Origin
Unknown
Description
Summit ff64bxsstb - built-in undercounter all-refrigerator, ss, 4.6 cu. Ft, 23-1/2" x 23-5/8" x 34" summit's ff64b series brings quality and convenience under the counter with a fully featured lineup of built-in all-refrigerators. sized with a convenient 24" footprint, the ff64bxsstb refrigerator can be used built-in or freestanding. It has a black cabinet and stainless steel wrapped door. A curved towel bar handle in brushed stainless steel completes the look. inside, the ff64bxsstb utilizes frost-free operation with fan-forced cooling to ensure low maintenance and even temperature distribution. Recessed led lighting offers an attractive yet efficient look. The digital thermostat makes it easy to manage the interior temperature. This unit includes adjustable glass shelves for flexible and spill-proof storage. The floor is specially slotted to hold bottles in place. Additional features include an open door alarm, high temperature alarm, and sabbath mode setting that lets you disable some of the electrical elements during periods of observance. the ff64bxsstb refrigerator is etl-s listed to nsf-7 commercial standards. With its deluxe style and user-friendly features, this unit is the perfect choice for home or commercial kitchens. For a matching frost-free all-freezer, see the scff53bxsstb. features: flexible design allows built-in or freestanding use in 24" wide spaces recessed led lighting offers attractive presentation of stored products easy temperature management with a digital thermostat stainless steel wrapped door with professional towel bar handle adds luxury to any setting commercially listed to nsf-7 standards
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.