Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Summit Appliance Div. Summit-ADA Comp Commercial Glass Door All-Refrigerator, White SCR600GLBIADA

Summit-ADA Comp Commercial Glass Door All-Refrigerator, White (Discontinued)

  • Mfr # SCR600GLBIADA
  • Zoro # G305664645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCR600GLBIADA
Zoro #
G305664645
UPC #
761101018638
Country of Origin
Unknown

Description

Summit ada compliant, commercially approved glass door all-refrigerator for built-in use, wh cabinet the scr600glbiada series features commercially approved display refrigerators designed to fit under lower ada compliant counters. With a compact 24 inch footprint and an ada compliant 32 inch height, the scr600glbiada offers a generous storage capacity of 5.5 c.ft. It can be installed under counters or used freestanding. The white cabinet is fitted with a heat-safe glass door with a reversible door swing. A front-mounted lock adds convenient security. A complete automatic defrost system simplifies user maintenance while the one piece liner allows for easy cleanup. Summit's "hidden" evaporator is set behind the rear wall to protect the unit's system while maximizing shelf space. Adjustable shelves make storage simple and a rocker switch light offers full interior illumination. The scr600 series has been in summit's line for decades, providing quality cooling to houses, apartments, restaurants, food service establishments and assisted living facilities. The convenient size and proven durability make these units perfect for any location in need of reliable refrigeration with commercial approval.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.