Zoro Homepage
This item is Discontinued.
Summit Appliance Div. Summit-ADA Comp Freestanding All-Refrigerator, S/S Door, Horizontal Handle, Black,  FF7BKSSHHADA

Summit-ADA Comp Freestanding All-Refrigerator, S/S Door, Horizontal Handle, Black, (Discontinued)

  • Mfr # FF7BKSSHHADA
  • Zoro # G705662555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF7BKSSHHADA
Zoro #
G705662555
UPC #
700613275092
Country of Origin
Unknown

Description

Summit ada compliant freestanding all-refrigerator w/s/s door, horizontal handle, black cabinet, summit's ff7ada series features commercially approved all-refrigerators with ideal dimensions that offer maximum storage capacity in a slim fit. The freestanding ff7bsshhada is just under 24 inches wide to fit tight spaces. It has a 32 inch height to meet ada guidelines for lower counter height. The black cabinet is fitted with a wrapped stainless steel door for modern elegance, with a sleek stainless steel handle set horizontally over the top. Inside, the ff7bsshhada uses automatic defrost to lower user maintenance. Summit's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean with no tricky crevices to trap food. The generous storage capacity can accommodate large trays with dimensions of 19 1/2" x 16." adjustable glass shelves add storage flexibility. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the ff7bsshhada fits well in any commercial, home, or medical setting. Match it with any frost-free scff55bsshhada freezer for a complete side-by-side set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.