This item is Discontinued.

Summit Appliance Div. Summit-Beer Dispenser, Built-In Residential, 5.6 Cu. Ft., 24"W x 33-1/2"H, Black SBC635MBI

Summit-Beer Dispenser, Built-In Residential, 5.6 Cu. Ft., 24"W x 33-1/2"H, Black (Discontinued)

  • Mfr # SBC635MBI
  • Zoro # G405733203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC635MBI
Zoro #
G405733203
UPC #
-
Country of Origin
Unknown

Description

Summit sbc635mbi - built-in residential beer dispenser, 5.6 cu. Ft., 24"w x 33-1/2"h, black summit offers a versatile line of full-sized built-in beer dispensers designed for low maintenance storage in the style of your choice. the sbc635mbi features a large interior that can hold a full half, quarter, 1/6 or mini keg. It features a front-breathing design for built-in installation under counters, with a jet black finish and matching sankey tower. The surface includes a removable drip tray to collect spills and a chrome guard rail to help keep glasses and mugs in place. The user-reversible door swing makes it easy to accommodate any location's setup. Height adjustable from 33-1/2" to 34". Please note that the door does not open in its own radius. When planning your cutout, if the unit is mounted against a wall or flush under cabinetry, you will need between 25 and 25 1/4" width for proper ventilation. automatic defrost operation ensures minimum user maintenance inside the 5.6 cu. Ft. Interior. A digital thermostat makes it easy to manage the temperature at the touch of a button. The external digital display shows the temperature in celsius or fahrenheit to ensure your beer is stored exactly how you like it. Our american sankey tap kit includes all the accessories you need for draft service, including a 5 lb. Co2 tank and regulator. The floor is reinforced with a steel cover for added durability when loading kegs. features: full-sized capacity to hold half, quarter, 1/6 or mini kegs designed for built-in installation under the counter includes everything you need to pour the perfect draft digital thermostat lets you set the perfect temperature for any brew automatic defrost ensures minimum user maintenance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.