
Summit-Beer Dispenser, Freestanding Residential Outdoor, 5.6 Cu. Ft., 49"H, S/S (Discontinued)
- Mfr # SBC635MOSDPL
- Zoro # G405733180
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBC635MOSDPL
Zoro #
G405733180
UPC #
761101046204
Country of Origin
Unknown
Description
Summit sbc635mosdpl - freestanding residential outdoor beer dispenser, 5.6 cu. Ft., 49"h, s/s summit offers a versatile line of fully featured weatherproof beer dispensers designed for freestanding use in the outdoors. the sbc635mosdpl is a full-sized beer dispenser that can hold a full half, quarter, 1/6, or mini keg. The weatherproof design features a 304 grade stainless steel wrapped cabinet and top. The rust-free aluminum door features a textured diamond plate design with a curved towel bar handle completing the look. The surface includes a removable drip tray to collect spills and a chrome guard rail to help keep glasses and mugs in place. We include a set of locking casters for easy mobility. An integrated ground fault circuit interrupter (gfci) offers added safety. automatic defrost operation ensures minimum user maintenance inside the 5.6 cu. Ft. Interior. A digital thermostat makes it easy to manage the temperature at the touch of a button. The external digital display shows the temperature in celsius or fahrenheit to ensure your beer is stored exactly how you like it. Our american sankey dual tap kit includes all the accessories you need for draft service, including a 5 lb. Co2 tank and regulator. The floor is reinforced with a steel cover for added durability when loading kegs. this unit is designed for freestanding use. features: flexible design allows built-in or freestanding use under counters industrial style with a diamond plate door finish includes everything you need to pour the perfect draft accepts half, quarter, and mini kegs of your favorite brew meets ul commercial standard 471 exterior options: ss tray (two-piece stainless steel drip tray) latch (top-mounted door latch requires manual release to open door. Ideal for yachts, rvs, coach buses, and other vehicles.) lhd (left hand door swing)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.