
Summit-Beer Dispenser, Freestanding Residential Outdoor, 5.6 Cu. Ft., 49"H, S/S (Discontinued)
- Mfr # SBC635MOSDPLTWIN
- Zoro # G705733170
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SBC635MOSDPLTWIN
Zoro #
G705733170
UPC #
761101046273
Country of Origin
Unknown
Description
Summit sbc635mosdpltwin - freestanding residential outdoor beer dispenser, 5.6 cu. Ft., 49"h, s/s summit offers a versatile line of fully featured weatherproof beer dispensers designed for freestanding use in the outdoors. the sbc635mosdpltwin is a full-sized beer dispenser that can store a full half barrel keg or two 1/6 barrels to best accommodate all tastes. The weatherproof design features a 304 grade stainless steel wrapped cabinet and top. The door comes in a wrapped rust-proof aluminum with a textured diamond plate finish and stainless steel towel bar handle. The surface includes a removable drip tray to collect spills and a chrome guard rail to help keep glasses and mugs in place. Includes a set of locking casters for easy mobility. A dual sankey tap lets you serve two types of beer from 1/6 kegs. automatic defrost operation ensures minimum user maintenance inside the 5.6 cu. Ft. Interior. A digital thermostat makes it easy to manage the temperature at the touch of a button. The external digital display shows the temperature in celsius or fahrenheit to ensure your beer is stored exactly how you like it. Our american sankey dual tap kit includes all the accessories you need for draft service, including a 5 lb. Co2 tank and regulator. The floor is reinforced with a steel cover for added durability when loading kegs. this unit is designed for freestanding use. features: industrial style with a diamond plate door finish flexible design allows built-in or freestanding use under counters complete tap kit lets you serve two brews auto defrost beer dispenser for easy maintenance meets ul commercial standard 471 exterior options: ss tray (two-piece stainless steel drip tray) latch (top-mounted door latch requires manual release to open door. Ideal for yachts, rvs, coach buses, and other vehicles.) lhd (left hand door sw
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.