Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Summit-Built-In or Freestanding Refrigerator 3 Cu. Ft. Black

  • Mfr # FF1532B

  • Zoro # G105626423


product price: $1,669.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF1532B
Zoro #
G105626423
UPC #
761101038483
Country of Origin
Unknown

Description

Summit ff1532b - all-refrigerator w/digital controls, built-in or freestanding use, 3 cu. Ft, 15"w summit's selection of built-in undercounter refrigeration includes uniquely sized 15" wide units for a slim fit with user-friendly convenience. the ff1532b is an auto defrost all-refrigerator in a slim 15" width. The front-breathing system allows built-in installation, while the fully finished cabinet also allows freestanding use. It comes in a black exterior finish with a reversible door complete with a professional stainless steel handle. A factory installed lock offers added security. inside, the ff1532b includes adjustable glass shelves for easy storage. Two door shelves are perfect for storing beverages and condiments, while the floor is specially slotted to hold wine bottles. Led lighting provides an attractive presentation inside the 3 cu. Ft. Interior. The digital thermostat features a readout in celsius or fahrenheit for easy and intuitive temperature control. This unit is etl-s listed to nsf-7 commercial standards. with ideal dimensions and advanced product features, the ff1532b is the perfect choice for unique kitchen spaces. This unit can be paired with the matching scff1537b all-freezer as a side-by-side set or combined with our stackrack. features: just under 15" wide for an easy fit, with a flush back design to save space flexible design allows built-in or freestanding use under counters digital thermostat offers precise and convenient temperature control factory-installed lock provides security you can count on added flexibility with a user-reversible door swing lock options: extra keys exterior options: left hand door swing dl1 temperature logger latch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.