Zoro Homepage

Summit-Built-In Undercounter All-Refrigerator, 32"H For ADA Counters, BK Exterior

  • Mfr # FF7BKBIIFADA

  • Zoro # G905662553


product price: $2,349.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF7BKBIIFADA
Zoro #
G905662553
UPC #
700613274996
Country of Origin
Unknown

Description

Summit built-in undercounterr all-refrigerator, 32"h for ada counters, bk exterior summit's ff7biada series features commercially approved all-refrigerators with ideal dimensions that offer maximum storage capacity in a slim fit. The ff7bbiifada is cable of both built-in installation and freestanding use, with a convenient width under 24 inches. It has a 32 inch height to fit under lower ada compliant counters with a jet black cabinet and door finish. The door can accept full overlay panels to blend into other cabinetry. No handle is included. Inside, the ff7bbiifada uses automatic defrost to lower user maintenance. Summit's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean. The generous storage capacity can accommodate large trays with dimensions of 19 1/2" x 16." adjustable glass shelves and a reversible door add flexibility. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience.user-friendly and energy efficient, the ff7bbiifada fits well in any commercial, home, or medical setting. Match it with any frost-free scff55bada freezer for a complete side-by-side set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.