Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Summit Appliance Div. Summit  Built In Undercounter All Refrigerator 5.5 Cu. Ft. Stainless Steel FF7LBLKBISSHV

Summit Built In Undercounter All Refrigerator 5.5 Cu. Ft. Stainless Steel (Discontinued)

  • Mfr # FF7LBLKBISSHV
  • Zoro # G605578413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF7LBLKBISSHV
Zoro #
G605578413
UPC #
761101011240
Country of Origin
Unknown

Description

Summit built-in undercounter all-refrigerator, black with lock, stainless steel door, thin, vertical handle summit's commercially approved ff7lblbisshv is one of the industry's most trusted undercounter all-refrigerators, with dimensions that fit and construction that lasts. With a width just under 24 inches, the ff7lblbisshv is perfect for any tight space. Designed for built-in or freestanding use, this unit has a black cabinet and fully wrapped stainless steel door. A sleek stainless steel handle set vertically across the door completes the elegant look, with a front-mounted lock installed for added security. Inside, the ff7lblbisshv uses automatic defrost to lower user maintenance. Summit's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean with no tricky crevices to trap food. The generous storage capacity and flat door liner can accommodate large trays with dimensions of 19 1/2" x 16." adjustable glass shelves are included. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the ff7lblbisshv fits well in any commercial, home, or medical setting. Match it with a frost-free scff55lblsshv freezer for a complete side-by-side set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.