Zoro Homepage
This item is Discontinued.
Summit Appliance Div. Summit-Built-In Undercounter All-Refrigerator, BK, SS Door Frame To Accept Custom Pane FF7BKBISSHHADA

Summit-Built-In Undercounter All-Refrigerator, BK, SS Door Frame To Accept Custom Pane (Discontinued)

  • Mfr # FF7BKBISSHHADA
  • Zoro # G705662562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF7BKBISSHHADA
Zoro #
G705662562
UPC #
700613275009
Country of Origin
Unknown

Description

Summit built-in undercounter all-refrigerator, s/s door, black - ff7bbisshhada summit's ff7biada series features commercially approved all-refrigerators with ideal dimensions that offer maximum storage capacity in a slim fit. The ff7bbisshhada is cable of built-in installation or freestanding use, with a convenient width under 24 inches. It has a 32 inch height that fits under lower ada compliant counters. The black cabinet is fitted with an elegant stainless steel door complete with sleek handle set horizontally across the top. Inside, the ff7bbisshhada uses automatic defrost to lower user maintenance. Summit's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean. The generous storage capacity can accommodate large trays with dimensions of 19 1/2" x 16." adjustable glass shelves and a reversible door add flexibility. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience.user-friendly and energy efficient, the ff7bbisshhada fits well in any commercial, home, or medical setting. Match it with any frost-free scff55bada freezer for a complete side-by-side set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.