Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Summit-Built-In Undercounter All-Refrigerator, Black, 32"H For ADA Counters

  • Mfr # FF7BKBISSHVADA

  • Zoro # G705662524


product price: $2,241.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF7BKBISSHVADA
Zoro #
G705662524
UPC #
700613275016
Country of Origin
Unknown

Description

Summit built-in undercounterr all-refrigerator w/black exterior, thin handle, 32"h for ada counters summit's ff7biada series features commercially approved all-refrigerators with ideal dimensions that offer maximum storage capacity in a slim fit. The ff7bbisshvada is cable of built-in installation or freestanding use, with a convenient width under 24 inches. It has a 32 inch height that fits under lower ada compliant counters. The jet black cabinet is matched with an elegant stainless steel door complete with a sleek vertically mounted handle. Inside, the ff7bbisshvada uses automatic defrost to lower user maintenance. Summit's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean. The generous storage capacity can accommodate large trays with dimensions of 19 1/2" x 16." adjustable glass shelves and a reversible door add flexibility. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience.user-friendly and energy efficient, the ff7bbisshvada fits well in any commercial, home, or medical setting. Match it with any frost-free scff55bada freezer for a complete side-by-side set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.