Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Summit -Built-In Undercounter All-Refrigerator, Front Lock, 32"H For ADA Counters

  • Mfr # FF7LWCSSADA

  • Zoro # G505662564


product price: $2,805.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FF7LWCSSADA
Zoro #
G505662564
UPC #
761101013879
Country of Origin
Unknown

Description

Summit built-in undercounterr all-refrigerator, front lock, 32"h for ada counters summit's commercially approved ff7ladacss is an elegant all-refrigerator designed for built-in installation under lower ada counters.with a width just under 24 inches, the ff7lalcss is perfect for any tight space, with a 32 inch height to meet ada guidelines. Designed for built-in or freestanding use, this unit is fully wrapped in stainless steel for a luxurious look with maximum durability. A curved towel bar handle in brushed stainless steel adds modern style with an easy-to-grab fit. A front-mounted lock is included. Inside, the ff7ladacss uses automatic defrost to lower user maintenance. Summit's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean with no tricky crevices to trap food. The generous storage capacity and flat door liner can accommodate large trays with dimensions of 19 1/2" x 16." a rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience.user-friendly and energy efficient, the ff7ladacss fits well in any commercial, home, or medical setting. Match it with a frost-free scff55alcss freezer for a complete side-by-side set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.