Zoro Homepage
This item is Discontinued.
Summit Appliance Div. Summit-Built-In Undercounter All-Refrigerator, S/S, Lock FF6LW7CSS

Summit-Built-In Undercounter All-Refrigerator, S/S, Lock (Discontinued)

  • Mfr # FF6LW7CSS
  • Zoro # G205664219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF6LW7CSS
Zoro #
G205664219
UPC #
761101014050
Country of Origin
Unknown

Description

Summit built-in undercounter all-refrigerator, s/s w/lock summit's ff6l7css brings the luxury of stainless steel under the counter in a perfectly sized all-refrigerator for built-in or freestanding use. Automatic defrost saves on time and maintenance, while summit's unique design simplifies clean-up. We use a "hidden" evaporator set behind the rear wall to create a seamless interior. This allows you to wipe down the back without having to get between crevices or touch any machinery. It also maximizes interior space, giving the ff6 one of the widest and deepest shelves in the industry. The commercially approved ff6l7css is fully wrapped in stainless steel for a durable but modern look. Designed for built-in installation, it can also function freestanding in tight 24 inch spaces. A front-mounted lock is added for security a stainless steel towel bar handle completes the package. Inside, the ff6l7css has a deluxe interior for versatile storage. Adjustable shelves, door racks, and a crisper provide various options, with interior lighting for added convenience. Etl-s approved to nsf-7, the ff6l7css can be used in any commercial, household, hotel or laboratory setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.