Zoro Homepage
This item is Discontinued.
Summit Appliance Div. Summit  Commercial Built In Undercounter All Refrigerator 5.5 Cu. Ft. Black FF7LBLKBI

Summit Commercial Built In Undercounter All Refrigerator 5.5 Cu. Ft. Black (Discontinued)

  • Mfr # FF7LBLKBI
  • Zoro # G405662435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF7LBLKBI
Zoro #
G405662435
UPC #
761101009544
Country of Origin
Unknown

Description

Commercially approved built-in undercounter refrigerator, black, front lock summit's commercially approved ff7 is one of the industry's most trusted counter height all-refrigerators, with dimensions that fit and construction that lasts. With a width just under 24 inches, the ff7lblbi is perfect for any tight space. Designed for built-in or freestanding use, this unit has a classic black exterior and reversible door for flexible placement, with a front-mounted lock for added security. Inside, the ff7lblbi uses automatic defrost to lower user maintenance. Summit's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean with no tricky crevices to trap food. The generous storage capacity and flat door liner can accommodate large trays with dimensions of 19 1/2" x 16." adjustable glass shelves are included. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the ff7lblbi fits well in any commercial, home, or medical setting. Match it with a frost-free scff55lbl freezer for a complete side-by-side set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.