Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Summit Appliance Div. Summit  Commercial Built In Undercounter All Refrigerator W/Lock 5.5 Cu. Ft. Stain Steel FF7LBLKCSS

Summit Commercial Built In Undercounter All Refrigerator W/Lock 5.5 Cu. Ft. Stain Steel (Discontinued)

  • Mfr # FF7LBLKCSS
  • Zoro # G505662403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF7LBLKCSS
Zoro #
G505662403
UPC #
-
Country of Origin
Unknown

Description

Summit commercial approved built-in refrigerator, complete stainless steel with front lock summit's commercially approved ff7 is one of the industry's most trusted counter height all-refrigerators, with dimensions that fit and construction that lasts. With a width just under 24 inches, the ff7lblcss is perfect for any tight space, with a 32 inch height to meet ada guidelines. Designed for built-in or freestanding use, this unit is fully wrapped in stainless steel for a luxurious look with maximum durability. A curved towel bar handle in brushed stainless steel adds modern style with an easy-to-grab fit. A front-mounted lock is included. Inside, the ff7lblcss uses automatic defrost to lower user maintenance. Summit's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean with no tricky crevices to trap food. The generous storage capacity and flat door liner can accommodate large trays with dimensions of 19 1/2" x 16." adjustable glass shelves are included. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the ff7lblcss fits well in any commercial, home, or medical setting. Match it with any frost-free scff55 freezer for a complete side-by-side set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.