This item is Discontinued.

Summit Appliance Div. Summit  Commercial Built In Undercounter Refrigerator 5.5 Cu. Ft. White/Stainless Steel FF7WBISSHH

Summit Commercial Built In Undercounter Refrigerator 5.5 Cu. Ft. White/Stainless Steel (Discontinued)

  • Mfr # FF7WBISSHH
  • Zoro # G005662460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF7WBISSHH
Zoro #
G005662460
UPC #
761101010168
Country of Origin
Unknown

Description

Summit built-in undercounter all-refrigerator, stainless steel door & horizontal handle summit's commercially approved ff7bisshh is one of the industry's most trusted undercounter all-refrigerators, with dimensions that fit and construction that lasts. With a width just under 24 inches, the ff7bisshh is perfect for any tight space. Designed for built-in or freestanding use, this unit has a white cabinet and fully wrapped stainless steel door. A sleek stainless steel handle set horizontally across the top completes the elegant look. Inside, the ff7bisshh uses automatic defrost to lower user maintenance. Summit's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean with no tricky crevices to trap food. The generous storage capacity and flat door liner can accommodate large trays with dimensions of 19 1/2" x 16." adjustable shelves are included. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the ff7bisshh fits well in any commercial, home, or medical setting. Match it with any frost-free scff55 freezer for a complete side-by-side set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.