Zoro Homepage

Summit Commercial Built In Undercounter Refrigerator W/Lock 5.5 Cu. Ft. White

  • Mfr # FF7LWSSHH

  • Zoro # G805662387


product price: $2,059.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF7LWSSHH
Zoro #
G805662387
UPC #
-
Country of Origin
Unknown

Description

Summit freestanding counter height all-refrigerator with lock; capable of accepting full overlay panels summit's commercially approved ff7 is one of the industry's most trusted counter height all-refrigerators, with dimensions that fit and construction that lasts. With a width just under 24 inches, the ff7lif is perfect for any tight space. Designed for freestanding use, this unit has a classic white exterior with a door frame that accepts overlay panels. Customize the unit's front for a seamless look that matches other cabinetry. A front-mounted lock is installed for added security. Inside, the ff7lif uses automatic defrost to lower user maintenance. Summit's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean with no tricky crevices to trap food. The generous storage capacity and flat door liner can accommodate large trays with dimensions of 19 1/2" x 16." a rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the ff7lif fits well in any commercial, home, or medical setting. Match it with any frost-free scff55l freezer for a complete side-by-side set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.