Summit-Energy Star Counter Depth Bottom Refrigerator-Freezer, Stainless Steel, 27-1/4" W

  • Mfr # FFBF286SS

  • Zoro # G905662560


product price: $3,399.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFBF286SS
Zoro #
G905662560
UPC #
-
Country of Origin
Unknown

Description

Summit ffbf286ss - energy star counter depth bottom refrigerator-freezer, stainless steel, 27-1/4"w summit brings true value to space-challenged kitchens with the counter depth ffbf series of energy star qualified bottom freezer refrigerators, designed and manufactured in europe. sized at 27 1/4" wide and 27" deep, the ffbf286ss offers nearly 16.8 cu.ft. Of interior capacity. Reversible stainless steel doors include designer handles for an attractive look, with a platinum finish that complements your kitchen style. inside, the ffbf286ss is specially designed for storage convenience with an auto defrost fresh food section and fully frost-free freezer compartment. The refrigerator section includes adjustable glass shelves for spill-proof storage, with a scalloped wine rack ideal for keeping a variety of bottles in place. Twin crispers let you keep your produce separated for better ripening, while the door shelves offer convenient storage for condiments and other items. Led lighting offers an elegant yet energy efficient touch. The bottom freezer section features two tilt-out bins and one drop-down compartment to help to protect stored items from room temperature when the door is open. with its unique apartment-friendly size, energy star qualified performance, and advanced user features, the ffbf286ss is the ideal refrigerator-freezer for any home seeking full convenience, efficiency, and style in an easy fit. features: counter depth for an easy fit in space-challenged kitchens bottom freezer design offers easier accessibility energy star qualified performance ensures annual savings deluxe interior includes dual crispers, glass shelves, led lighting, and scalloped steel wine rack interior freezer drawers help to protect stored contents when the door is open exterior options: left hand door swing top-mounted door latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.