Summit FF6BKBI7FR - Built-In Undercounter All-Refrigerator, BK, SS Door Frame To Accept Custom Pane

  • Mfr # FF7BKSSHVADA

  • Zoro # G005662583


product price: $1,942.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF7BKSSHVADA
Zoro #
G005662583
UPC #
761101040905
Country of Origin
Serbia

Description

Summit freestanding all-refrigerator w/black exterior, thin handle, 32"h for ada counters summit's ff7ada series features commercially approved all-refrigerators with ideal dimensions that offer maximum storage capacity in a slim fit. The freestanding ff7bsshvada is just under 24 inches wide to fit tight spaces. It has a 32 inch height to meet ada guidelines for lower counter height. The black cabinet is fitted with a wrapped stainless steel door for modern elegance, with a sleek stainless steel handle set horizontally over the top. Inside, the ff7bsshvada uses automatic defrost to lower user maintenance. Summit's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean with no tricky crevices to trap food. The generous storage capacity can accommodate large trays with dimensions of 19 1/2" x 16." adjustable glass shelves add storage flexibility. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the ff7bsshvada fits well in any commercial, home, or medical setting. Match it with any frost-free scff55bsshvada freezer for a complete side-by-side set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.