Summit-Single-Zone Wine Cellar W/Glass Door, 171 Bottle Capacity, 23-5/8" Wide

  • Mfr # SWC1926

  • Zoro # G405857091


product price:  $3,959.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWC1926
Zoro #
G405857091
UPC #
761101031965
Country of Origin
Unknown

Description

Summit swc1926 - single-zone wine cellar w/glass door, 171 bottle capacity, 23-5/8" wide summit swc1926 is a full-sized wine cellar designed for optimum wine storage with user-friendly convenience. sized at just under 24" wide and 27" deep, the swc1926 can store up to 171 standard 750ml bordeaux bottles on slide-out wooden shelves. The shelves can also be removed to best accommodate larger sized bottles. A digital thermostat makes it easy to adjust the temperature between 41f and 72f for red or white wine storage, with an led temperature display that can be shown in celsius or fahrenheit. Recessed led lighting offers an attractive touch. Additional features include a sabbath mode setting, open door alarm, temperature memory function in case of power loss, and high temperature alarm for added protection. the swc1926 has a jet black cabinet and reversible stainless steel trimmed glass door that offers a full display of the interior. A sleek stainless steel handle completes the look, and a factory installed lock offers added security. This unit can be used freestanding or built-in with extra rear clearance. See the user manual for more information. with its ideal size and handy features, the swc1926 is an elegant yet affordable wine cellar for full storage needs. For this unit with a dual zone design, see the swc1966. features: digital thermostat offers precise temperature control stores up to 171 bordeaux bottles on classic wooden shelves factory installed lock provides security you can depend on reversible stainless steel trimmed glass door includes professional handle lock options: extra keys exterior options: left hand door swing latch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.