Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Summit Undercounter Built In-Freestanding Refrigerator 4.6 Cu. Ft. Stainless Steel

  • Mfr # FF64BXCSSHH

  • Zoro # G605662464


product price: $4,229.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF64BXCSSHH
Zoro #
G605662464
UPC #
-
Country of Origin
Unknown

Description

Summit ff64bxcsshh - built-in undercounter all-refrigerator, ss, 4.6 cu. Ft, 23-1/2" x 23-5/8" x 34" summit's ff64b series brings quality and convenience under the counter with a fully featured lineup of built-in all-refrigerators. sized with a convenient 24" footprint, the ff64bxcsshh refrigerator can be used built-in or freestanding. It has a stainless steel wrapped cabinet and reversible door. A thin stainless steel handle is mounted horizontally for a sleek, modern look. inside, the ff64bxcsshh utilizes frost-free operation with fan-forced cooling to ensure low maintenance and even temperature distribution. Recessed led lighting offers an attractive yet efficient look. The digital thermostat makes it easy to manage the interior temperature. This unit includes adjustable glass shelves for flexible and spill-proof storage. The floor is specially slotted to hold bottles in place. Additional features include an open door alarm, high temperature alarm, and sabbath mode setting that lets you disable some of the electrical elements during periods of observance. the ff64bxcsshh refrigerator is etl-s listed to nsf-7 commercial standards. With its deluxe style and user-friendly features, this unit is the perfect choice for home or commercial kitchens. For a matching frost-free all-freezer, see the scff53bxcsshh. features: flexible design allows built-in or freestanding use in 24" wide spaces recessed led lighting offers attractive presentation of stored products easy temperature management with a digital thermostat fully wrapped stainless steel door and cabinet sleek horizontally mounted handle offers a modern look

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.