Zoro Homepage
This item is Discontinued.
Summit Appliance Div. Summit  Undercounter Refrigerator w/ Drawers 5.5 Cu. Ft. Stainless Steel FF7BKCSS

Summit Undercounter Refrigerator w/ Drawers 5.5 Cu. Ft. Stainless Steel (Discontinued)

  • Mfr # FF7BKCSS
  • Zoro # G805578459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF7BKCSS
Zoro #
G805578459
UPC #
761101013466
Country of Origin
Unknown

Description

Summit commercial built-in undercounter all-refrigerator fully wrapped, stainless steel finish summit's ff7bcss brings the durable luxury of stainless steel to a perfectly sized all-refrigerator for built-in undercounter use. With a width just under 24 inches, the ff7bcss is perfect for any tight space. Designed for built-in or freestanding use, this unit is fully wrapped in stainless steel for a luxurious look with maximum durability. A curved towel bar handle in brushed stainless steel adds modern style with an easy to grab fit. Inside, the ff7bcss uses automatic defrost to lower user maintenance. Summit's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean with no tricky crevices to trap food. The generous storage capacity and flat door liner can accommodate large trays with dimensions of 19 1/2" x 16." adjustable glass shelves are included. A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the ff7bcss fits well in any commercial, home, or medical setting. Match it with the frost-free scff55bcss freezer for a complete side-by-side set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.