Summit Appliance CR2B23T3B 230v 2-Burner Black Ceramic Glass Cooktop with Digital Controls - Black

  • Mfr # CR2B23T3B

  • Zoro # G304158251


product price:  $637.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR2B23T3B
Zoro #
G304158251
UPC #
761101053295
Country of Origin
China

Description

The CR2B23T3B is a 12" wide 230V radiant cooktop designed to fit popular 10 3/4" W x 19 7/8" D counter cutouts. The surface is made from smooth Schott ceramic glass in a jet black finish for a durable, modern look.

Features
  • Two-burner 3000W electric cooktop with 230V operation
  • Intuitive touch controls for smarter cooking
  • Smooth ceramic glass surface made with jet black Schott glass offers a modern look that's easy to clean
  • Large 1800W rear burner accommodates large pots and pans for faster heating
  • Timer function included for added convenience
Specifications
  • Color: Black
  • Dimension: 2" H x 11.38" W x 20.5" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.