This item is Discontinued.

Summit Appliance Summit Appliance CT661W 32.63 x 23.63 x 23 in. Freestanding Counter Height Refrigerator-Freezer; White Cabinet CT661W

This item is Discontinued.

Summit Appliance

Summit Appliance CT661W 32.63 x 23.63 x 23 in. Freestanding Counter Height Refrigerator-Freezer; White Cabinet (Discontinued)

Mfr # CT661W
Zoro # G103933066
UPC # 761101067490
Country of Origin China
Category Freezers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CT661W
Zoro #
G103933066
UPC #
761101067490
Country of Origin
China

Description

Summit brings quality and value to counter height refrigeration with a versatile selection of residential refrigerator-freezers. The CT661W Series features residential refrigerator-freezers made in Europe and designed for freestanding use in home kitchens.

Sized with a 24" footprint, CT661W refrigerator-freezer offers a generous 5.1 cu.ft. storage capacity, a larger interior than many units in this size class. This model features a white exterior finish with a user-reversible door swing. A stainless steel handle completes the look.

Inside, the CT661W features a dual evaporator to allow separated cooling of the fresh and fr ozen food sections. The refrigerated compartment utilizes low maintenance automatic defrost, while the interior freezer compartment is manual defrost to achieve lower storage temperatures ideal for ice cream and other fr ozen food. The deluxe interior includes adjustable glass shelves for spill-proof storage and easier cleaning, as well as a scalloped wine shelf to hold wine and champagne bottles safely in place. Door racks offer additional convenience for tall bottles and condiments and a clear crisper drawer ensures your produce is stored under the ideal conditions. This model includes automatic interior lighting and an adjustable dial thermostat.

With its ideal dimensions and user-friendly features, the CT661W is the perfect refrigerator-freezer for any home in need of reliable cold storage in a counter height fit. For a built-in capable version of this unit, see the CT661WBI. For this unit in a black finish, see the CT663BK.

Features
  • Slim counter height dimensions
  • Fully finished cabinet
  • Cycle defrost
  • Dual evaporator cooling
  • Adjustable glass shelves
  • Door storage
  • Wine shelf
  • Interior light
  • Hidden evaporator
  • Adjustable thermostat
  • Reversible door
  • 100% CFC free
Specifications
  • Color: White Cabinet
  • Height of Cabinet: 32.38" (82 cm)
  • Height to Hinge Cap: 32.63" (83 cm)
  • Width: 23.63" (60 cm)
  • Depth: 23.0" (58 cm)
  • Depth with Handle: 24.63" (63 cm)
  • Depth with door at 90deg: 45.38" (115 cm)
  • Capacity: 5.1 cu.ft. (144 L)
  • Defrost Type: Cycle
  • Door: Black
  • Cabinet: Black
  • US Electrical Safety: ETL
  • Canadian Electrical Safety: ETL-C
  • Energy Usage with Year: 365.0kWh with year
  • Amps: 1.2
  • Voltage with Frequency: 115 V AC with 60 Hz
  • Door Swing: RHD
  • Reversible: Yes
  • Adjustable Shelves: Yes
  • Crisper Quantity: 1
  • Crisper Finish: Transparent
  • Crisper Cover: Glass
  • Wine Bottle Shelving: Yes
  • Interior Light: Yes
  • Refrigerator Interior Height: 18.0" (46 cm)
  • Refrigerator Interior Width: 21.0" (53 cm)
  • Refrigerator Interior Depth: 18.0" (46 cm)
  • Refrigerator Capacity: 4.5 cu.ft
  • Dimension: 32.63" H x 23.63" W x 23.0" D
  • Weight: 105 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.