This item is Discontinued.

Summit Appliance Summit Appliance CT663BKBIIFADA 32.38 x 23.63 x 23.5 in. ADA Compliant Built-In Undercounter Refrigerator-Freezer; Black Cabinet CT663BKBIIFADA

This item is Discontinued.

Summit Appliance

Summit Appliance CT663BKBIIFADA 32.38 x 23.63 x 23.5 in. ADA Compliant Built-In Undercounter Refrigerator-Freezer; Black Cabinet (Discontinued)

Mfr # CT663BKBIIFADA
Zoro # G403933070
UPC # 761101068558
Country of Origin China
Category Freezers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CT663BKBIIFADA
Zoro #
G403933070
UPC #
761101068558
Country of Origin
China

Description

Summit brings quality and value under the counter with the industry’s largest collection of ADA compliant built-in refrigeration. The CT663BBIADA Series features residential refrigerator-freezers made in Europe and designed for reliable cold storage under lower ADA counters.

Sized with a 24" footprint, the CT663BKBIIFADA refrigerator-freezer offers a generous 5.1 cu.ft. storage capacity, larger than many units in this size class. The 32" height and front-breathing design makes it ideal for installation under lower counters complying with ADA guidelines for height restriction. The fully finished cabinet also enables freestanding use. This unit comes in a black exterior finish. The integrated stainless steel door frame is designed to accept overlay panels (sized 23 5 with 16" W x 28 1 with 4" H), allowing you to customize the front to seamlessly match your own cabinetry style.

Inside, the CT663BKBIIFADA features a dual evaporator to allow separated cooling of the fresh and fr ozen food sections. The refrigerated compartment utilizes low maintenance automatic defrost, while the interior freezer compartment is manual defrost to achieve lower storage temperatures ideal for ice cream and other fr ozen food. The deluxe interior includes adjustable glass shelves for spill-proof storage and easier cleaning, as well as a scalloped wine shelf to hold wine and champagne bottles safely in place. Door racks offer additional convenience for tall bottles and condiments and a clear crisper drawer ensures your produce is stored under the ideal conditions. These models include automatic interior lighting and an adjustable dial thermostat.

With its ideal dimensions and user-friendly features, the CT663BKBIIFADA is the perfect refrigerator-freezer for any ADA compliant setting in need of versatile storage under the counter.

Features
  • ADA compliant
  • Slim undercounter dimensions
  • Built-in capable
  • Panel-ready door
  • Cycle defrost
  • Adjustable glass shelves
  • Door storage
  • Wine shelf
  • Clear crisper drawer
  • Interior light
  • Hidden evaporator
  • Adjustable thermostat
  • Fully finished black cabinet
  • 100% CFC Free
Specifications
  • Color: Black Cabinet
  • Height of Cabinet: 33.25" (84 cm)
  • Width: 23.63" (60 cm)
  • Depth: 23.5" (60 cm)
  • Depth with door at 90deg: 45.38" (115 cm)
  • Capacity: 5.1 cu.ft. (144 L)
  • Defrost Type: Cycle
  • Door: Black Stainless Steel
  • Cabinet: Black
  • US Electrical Safety: ETL
  • Canadian Electrical Safety: ETL-C
  • Energy Usage with Year: 365.0kWh with year
  • Amps: 1.4
  • Voltage with Frequency: 115 V AC with 60 Hz
  • Refrigerator-Freezer Door Swing: RHD
  • Reversible: Yes
  • Adjustable Shelves: Yes
  • Crisper Quantity: 1
  • Crisper Finish: Transparent
  • Crisper Cover: Glass
  • Wine Bottle Shelving: Yes
  • Interior Light: Yes
  • Refrigerator Interior Height: 18.0" (46 cm)
  • Refrigerator Interior Width: 21.0" (53 cm)
  • Refrigerator Interior Depth: 18.0" (46 cm)
  • Refrigerator Capacity: 4.5 cu.ft
  • Refrigerator Shelf Type: Glass
  • Refrigerator Shelf Quantity: 2
  • Dimension: 32.38" H x 23.63" W x 23.5" D
  • Weight: 105 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.