This item is Discontinued.

Summit Appliance Summit Appliance FS30L7MED 24.63 x 18.5 x 17.75 in. Compact Commercially Listed Manual Defrost All-Freezer with Alarm & Hospital Grade Cord; External Thermometer & Lock; White FS30L7MED

This item is Discontinued.

Summit Appliance

Summit Appliance FS30L7MED 24.63 x 18.5 x 17.75 in. Compact Commercially Listed Manual Defrost All-Freezer with Alarm & Hospital Grade Cord; External Thermometer & Lock; White (Discontinued)

Mfr # FS30L7MED
Zoro # G004011528
UPC # 761101053226
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS30L7MED
Zoro #
G004011528
UPC #
761101053226
Country of Origin
China

Description

Accucold by Summit Appliance MED series all-zers with a stabilized temperature performance for use in medical, scientific, pharmaceutical, and laboratory institutions.

Features
  • ETL-S listed to ANSI-NSF Standard 7 for use in commercial establishments
  • Sized for easy use on top of counters
  • Allows the unit to be used standing
  • Static cooling system for improved temperature stability
  • High & low temperature alarm audibly warns when interior is out of set range
  • Dial thermostat located inside the unit
Specifications
  • Color: White
  • Voltage/Frequency: 115 V AC/60 Hz
  • Output Amp: 0.8 amp
  • Dimensions: 24.63 x 18.5 x 17.75 in.
  • Weight: 53 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.