This item is Discontinued.

This item is Discontinued.
Summit Appliance H1720SS 20 in. Ductless Range Hood - Stainless Steel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1720SS
- Zoro #
- G503780772
- UPC #
- 761101000336
- Country of Origin
- China
Description
The H1700 series features our best selling range hoods, with ready-to-install designs in ductless (recirculating) style. Features include two-speed fan, switchable light, and combination aluminum-charcoal filter.
Features- Designed for ductless (recirculating) operation
- 20" wide range hood matches slim apartment sized ranges
- Stainless steel finish for lasting durability
- Finish: Stainless Steel
- Venting: Recirculating
- Country of Origin: USA
- Dimension: 5.0" H x 20.0" W x 18.0" D
- Weight: 15 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.