This item is Discontinued.

Summit Appliance Summit Appliance H1724SS 24 in. Ductless Range Hood - Stainless Steel H1724SS

This item is Discontinued.

Summit Appliance

Summit Appliance H1724SS 24 in. Ductless Range Hood - Stainless Steel (Discontinued)

Mfr # H1724SS
Zoro # G203780782
UPC # 761101000374
Country of Origin China
Category Range Hoods
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H1724SS
Zoro #
G203780782
UPC #
761101000374
Country of Origin
China

Description

The H1700 series features our best selling range hoods, with ready-to-install designs in ductless (recirculating) style. Features include two-speed fan, switchable light, and combination aluminum-charcoal filter.

Features
  • 24" wide range hood to match slim apartment sized ranges
  • Designed for ductless (recirculating) operation
  • Stainless steel finish for lasting durability
Specifications
  • Finish: Stainless Steel
  • Country of Origin: USA
  • Dimension: 5.0" H x 24.0" W x 18.0" D
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.