This item is Discontinued.

This item is Discontinued.
Summit Appliance H1730B 30 in. Ductless Range Hood - Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1730B
- Zoro #
- G803789451
- UPC #
- 761101000404
- Country of Origin
- China
Description
The H1700 series features our best selling range hoods, with ready-to-install designs in ductless (recirculating) style. Features include two-speed fan, switchable light, and combination aluminum-charcoal filter.
Features- Designed for ductless (recirculating) operation
- 30" wide range hood to match 30" ranges
- Black finish and contemporary styling
- Finish: Black
- Country of Origin: USA
- Dimension: 5.0" H x 30.0" W x 18.0" D
- Weight: 16 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.