This item is Discontinued.

This item is Discontinued.
Summit Appliance H1736B 36 in. Ductless Range Hood - Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1736B
- Zoro #
- G803789369
- UPC #
- 761101000442
- Country of Origin
- China
Description
The H1700 series features our best selling range hoods, with ready-to-install designs in ductless (recirculating) style. Features include two-speed fan, switchable light, and combination aluminum-charcoal filter.
Features- 36" wide hood to match 36" ranges
- Designed for ductless (recirculating) operation
- Black finish and contemporary styling
- Finish: Black
- Country of Origin: USA
- Dimension: 5.0" H x 36.0" W x 18.0" D
- Weight: 18 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.