This item is Discontinued.

Summit Appliance Summit Appliance MHOTR24SS 24 in. Wide Over-the-Range Microwave; Black & Stainless Steel MHOTR24SS

Summit Appliance MHOTR24SS 24 in. Wide Over-the-Range Microwave; Black & Stainless Steel (Discontinued)

  • Mfr # MHOTR24SS
  • Zoro # G403780841
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MHOTR24SS
Zoro #
G403780841
UPC #
761101063683
Country of Origin
China

Description

The MHOTR24SS is a 24 inch wide over-the-range microwave designed for easy one-touch cooking and effective ventilation. The sleek jet black door is accented by real stainless steel trim, with a small window that lets you keep watch of your cooking. It features a side pocket handle for a more streamlined look to complement any kitchen style.

Inside, the MHOTR24SS offers a full 1.34 cu.ft. capacity with an oversized 13.5 inch glass turntable. The controls include a "turntable off" setting, making it easier to heat larger or oddly shaped dishes. Ten power levels and multi-stage cooking options allow you to set the proper conditions for virtually every meal. The defrost option lets you program the microwave for meat, poultry, fish, and bread, while the sensor reheat function includes pre-programmed settings for beverages, dinner plates, pizza, soup, sauce, and casseroles. Sensor cook settings include potatoes, fresh or frozen vegetables, frozen dinner, rice, frozen breakfast, and meat. The MHOTR24SS also includes a popcorn setting and timer.

Features
  • 24" wide over-the-range microwave brings new convenience to small kitchens
  • Range hood can function with a vertical duct, horizontal duct, or for recirculating operation
  • Ten power levels and multi-stage heating ensure the perfect cooking conditions for a variety of meals
  • Sensor reheat for beverages, vegetables, pizza, and more
  • Under cabinet lighting lets you illuminate your cooking surface with a high or low setting
  • Versatile ventilation options
  • Removable cassette filters
  • Window included
  • One-touch cooking options
  • Kitchen timer & Range hood function
  • Black glass door & Under cabinet LED lighting
  • Turntable on/off setting
  • Interior light & Multiple power levels
Specifications
  • Door Color: Black & Stainless Steel
  • Height of Cabinet: 16.75"
  • Width: 23.88"
  • Width with Door Open: 24.88"
  • Depth: 16.38"
  • Depth with door at 90°: 38.5"
  • Capacity: 1.34 cu.ft.
  • US Electrical Safety: UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.