This item is Discontinued.

Summit Appliance Summit Appliance SCFF53BXSSHHIM 24 in. Freestanding Upright Counter Depth Freezer; Black SCFF53BXSSHHIM

Summit Appliance SCFF53BXSSHHIM 24 in. Freestanding Upright Counter Depth Freezer; Black (Discontinued)

  • Mfr # SCFF53BXSSHHIM
  • Zoro # G304060981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCFF53BXSSHHIM
Zoro #
G304060981
UPC #
761101046563
Country of Origin
China

Description

Sized with a convenient 24" footprint, the SCFF53BXSSHHIM freezer can be used built-in or freestanding. It has a black cabinet and sealed back for easy cleaning. The reversible stainless steel wrapped door includes a thin handle mounted horizontally to complete the modern look.

Inside, the SCFF53BXSSHHIM utilizes frost-free operation with fan-forced cooling to ensure low maintenance and even temperature distribution. Recessed LED lighting offers an attractive yet efficient look. The digital thermostat makes it easy to manage the interior temperature. This unit includes adjustable chrome shelves for flexible storage and a factory installed icemaker. Additional features include an open door alarm, high temperature alarm, and Sabbath mode setting that lets you disable some of the electrical elements during periods of observance.

With its deluxe style and user-friendly features, the SCFF53BXSSHHIM is the perfect choice for home or commercial kitchens. For a matching frost-free all-refrigerator, see the FF64BXSSHH.

True frost-free operation saves you maintenance by preventing icy buildup.

Features
  • Flexible design allows built-in or freestanding use in 24" wide spaces
  • Digital thermostat allows easy temperature management
  • Stainless steel wrapped door with horizontally mounted handle offers a modern look
  • Factory installed icemaker provides a steady supply of cubes
  • Includes audible alarms for open door and high temperature warnings
Specifications
  • Finish: Black
  • Depth with Handle: 25.35" (64 cm)
  • Depth with door at 90°: 45.63" (116 cm)
  • Capacity: 4.72 cu.ft. (134 L)
  • Defrost Type: Frost-Free
  • Door: Stainless Steel
  • US Electrical Safety: ETL
  • Canadian Electrical Safety: ETL-C
  • Sanitation: ETL-S
  • Energy Usage/Year: 390.0kWh/year
  • Amperage: 2
  • Voltage/Frequency: 115 V AC/60 Hz
  • Door Swing: RHD
  • Shelf Type: Chrome
  • Shelf Qty: 3
  • Adjustable Shelves: Yes
  • Thermostat Type: Digital

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.