This item is Discontinued.

Summit Appliance Summit Appliance SPFF51OSIM 24 in. Freestanding Upright Freezer; Black SPFF51OSIM

Summit Appliance SPFF51OSIM 24 in. Freestanding Upright Freezer; Black (Discontinued)

  • Mfr # SPFF51OSIM
  • Zoro # G503933086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPFF51OSIM
Zoro #
G503933086
UPC #
761101049946
Country of Origin
China

Description

Designed for built-in or freestanding use, the SPFF51OSIM comes in an easy fitting 24" width with a fully finished black cabinet. The reversible stainless steel door includes a factory installed lock and professional chrome handle.

Inside, the SPFF51OSIM includes user-friendly features for low maintenance operation. The frost-free design eliminates the need for manual defrosting and adjustable shelves offer storage flexibility. This unit also includes a digital thermostat and recessed LED lighting. A factory installed icemaker offers added convenience.

For alternate door finishes, browse the full SPFF51OS Series. For a matching refrigerator, see the SPR627OS.

Features
  • Weatherproof construction allows safe use in the outdoors
  • True frost-free operation saves you maintenance by preventing icy buildup
  • Flexible design allows built-in or freestanding use in 24" wide spaces
  • Digital thermostat allows easy temperature management
  • Front lock for added security
  • Factory installed icemaker provides a steady supply of ice
Specifications
  • Finish: Black
  • Depth with Handle: 25.35" (64 cm)
  • Depth with door at 90°: 45.63" (116 cm)
  • Capacity: 4.72 cu.ft. (134 L)
  • Defrost Type: Frost-Free
  • Door: Stainless Steel
  • US Electrical Safety: ETL
  • Canadian Electrical Safety: ETL-C
  • Energy Usage/Year: 390.0kWh/year
  • Amperage: 2
  • Voltage/Frequency: 115 V AC/60 Hz
  • Door Swing: RHD
  • Reversible: Yes
  • Shelf Qty: 3
  • Adjustable Shelves: Yes
  • Thermostat Type: Digital
  • Interior Light: Yes
  • Fan Type: Interior and Exterior
  • Refrigerant Type: R600a
  • Refrigerant Amount: 1.24 oz
  • High Side PSI: 270
  • Low Side PSI: 106
  • Sabbath Mode: Yes
  • Dimension: 34.0" H x 23.63" W x 23.5" D
  • Weight: 98 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.