This item is Discontinued.

Summit Appliances Summit Appliances H1624PTCRDBK 24 in. Under Cabinet Convertible Range Hood with Plug; Black H1624PTCRDBK

This item is Discontinued.

Summit Appliances

Summit Appliances H1624PTCRDBK 24 in. Under Cabinet Convertible Range Hood with Plug; Black (Discontinued)

Mfr # H1624PTCRDBK
Zoro # G203780843
UPC # 761101076409
Country of Origin China
Category Range Hoods
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H1624PTCRDBK
Zoro #
G203780843
UPC #
761101076409
Country of Origin
China

Description

Made in the USA, the H1624PTCRDBK is a 24 inch wide under cabinet convertible range hood that can be installed for ducted or ductless operation. It can be used with top or rear venting and includes a pre-installed power cord with a 3-pronged plug. Additional features include a 2-speed fan, switchable light, and aluminum-charcoal filter to help ensure proper filtration of cooking odors.

Features
  • Designed for installation with 24 in. wide ranges and cooktops
  • Includes a pre-installed 3 ft. long power cord with a 3-pronged plug
  • Use top or rear venting or convert into non-vented recirculating mode
  • Variable speed for more venitlation options
  • Switchable light offers more convenience in your kitchen
  • Provides thorough filtering to help eliminate cooking odors
Specifications
  • Size: 24 in.
  • Color: Black
  • Height of Cabinet: 5.0 in.
  • Width: 24.0 in.
  • Depth: 18.0 in.
  • US Electrical Safety: UL
  • Amps: 1.9A
  • Voltage & Frequency: 115 V AC & 60 Hz
  • Installation Under: Under Cabinet
  • Venting: Recirculating
  • Controls: Push Button
  • Number of Fan Speeds: 2
  • Weight: 17 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.