DP06N-PB Disposer Care Garbage Disposal Cleaner

  • Mfr # DP06N-PB
  • Zoro # G903770120
product price: 
$
35.59
/ea

Key Features

Color/Finish
White, Blue
Special Information
Deodorize, Anti-septic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DP06N-PB
Zoro #
G903770120
UPC #
76168001517
Country of Origin
China
Color/Finish
White, Blue
Special Information
Deodorize, Anti-septic
Item
Drain/Pipe Cleaner

Description

  • Provides a 3 to 4 minute self-cleaning that thoroughly scrubs, cleans, and degreases all internal surfaces and drain
  • Easy-to-use, simply put the biodegradable packet in the disposal, run water, and turn the disposal unit on
  • Lemon scent
  • 4 per card
  • Length: 4.25
  • Width: 1.75
  • Height: 4
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews