Zoro Homepage
This item is Discontinued.
Summit Breeze Coverall, Gray, S, Tall, 38in SBC203138T

Coverall, Gray, S, Tall, 38in (Discontinued)

  • Mfr # SBC203138T
  • Zoro # G401977168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC203138T
Zoro #
G401977168
UPC #
45143788651
Country of Origin
Mexico

Dimensions

Minimum Waist Size
30 in
Size - Numeric
38
Sleeve Length
25 in
Minimum Chest Size
34 in
Maximum Chest Size
38 in
Size - Body Type
Tall
Maximum Waist Size
32 in
Size
S
Size (Max. Waist x Max. Chest)
S ( 32 in x 38 in )

Description

ATPV Rating 8.7 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Back Stripe Pattern X, Closure Type Snap Closure, Zipper Closure, Collar Style Lay Down, Color Gray, Cuff Style Adjustable Snap, Fabric Weight 7 oz, Features 3 in FR Yellow/Silver/Yellow Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, High-Visibility No, Coverall, Maximum Chest Size 38 in, Maximum Waist Size 32 in, Minimum Chest Size 34 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.