Men's FR Long Sleeve Shirt, 8.9 cal/sq cm, 4XL, Summit Breeze(R)

  • Mfr # SBS1006X4T

  • Zoro # G402016651


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Color
Medium Blue
Fabric Weight
5.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Adjustable Two Button Closure on Each Sleeve Cuff, Inherent Blend Material, Patented Triple Vent Technology
Standards
ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBS1006X4T
Zoro #
G402016651
UPC #
-
Country of Origin
Mexico

Dimensions

Size
4XL
Sleeve Length Type
Long
Maximum Chest Size
62 in
Size - Body Type
Tall
Sleeve Length
30 in
Minimum Chest Size
60 in

Details

Item
FR Long Sleeve Shirt
Color
Medium Blue
Fabric Weight
5.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Adjustable Two Button Closure on Each Sleeve Cuff, Inherent Blend Material, Patented Triple Vent Technology
Standards
ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Arc Flash PPE Category
2
Material Trade Name
Summit Breeze(R)
Gender
Men's
Stitching Material
Nomex(R)
Collar Style
Button-Down
Garment Type
Shirt
High-Visibility
No
Number of Pockets
2
Closure Type
Buttons
Pocket Location
Left Chest, Right Chest
ANSI Class
Not Rated
Back Stripe Pattern
None
Shirt Style
Work Shirt

Description

ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Medium Blue, Fabric Weight 5.5 oz, Features Adjustable Two Button Closure on Each Sleeve Cuff, Inherent Blend Material, Patented Triple Vent Technology, Closure Type Buttons, Gender Men's, High-Visibility No, FR Long Sleeve Shirt, Material Trade Name Summit Breeze(R), Maximum Chest Size 62 in, Minimum Chest Size 60 in, Number of Pockets 2, Pocket Location Left Chest, Right Chest, Size 4XL, Sleeve Length 30 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.