Men's FR Long Sleeve Shirt, 8.9 cal/sq cm, 5X, Summit Breeze(R)

  • Mfr # SBS1006X5

  • Zoro # G202016547


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Medium Blue
Fabric Weight
5.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Adjustable Two Button Closure on Each Sleeve Cuff, Inherent Blend Material, Patented Triple Vent Technology
Standards
ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS1006X5
Zoro #
G202016547
UPC #
-
Country of Origin
Mexico

Dimensions

Size
5X
Sleeve Length Type
Long
Minimum Chest Size
64 in
Sleeve Length
28 in
Maximum Chest Size
66 in
Size - Body Type
Regular

Details

Item
FR Long Sleeve Shirt
Color
Medium Blue
Fabric Weight
5.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Adjustable Two Button Closure on Each Sleeve Cuff, Inherent Blend Material, Patented Triple Vent Technology
Standards
ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Arc Flash PPE Category
2
Material Trade Name
Summit Breeze(R)
Gender
Men's
Stitching Material
Nomex(R)
High-Visibility
No
ANSI Class
Not Rated
Garment Type
Shirt
Number of Pockets
2
Collar Style
Button-Down
Closure Type
Buttons
Pocket Location
Left Chest, Right Chest
Shirt Style
Work Shirt
Back Stripe Pattern
None

Description

ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Medium Blue, Fabric Weight 5.5 oz, Features Adjustable Two Button Closure on Each Sleeve Cuff, Inherent Blend Material, Patented Triple Vent Technology, Closure Type Buttons, Gender Men's, High-Visibility No, FR Long Sleeve Shirt, Material Trade Name Summit Breeze(R), Maximum Chest Size 66 in, Minimum Chest Size 64 in, Number of Pockets 2, Pocket Location Left Chest, Right Chest, Size 5X, Sleeve Length 28 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.