Men's FR Long Sleeve Shirt, 8.9 cal/sq cm, 5X, Summit Breeze(R)

  • Mfr # SBS1027X5T

  • Zoro # G602016543


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Size
5X
Color
Fluorescent Lime
Fabric Weight
5.5 oz
ATPV Rating
8.9 cal/sq cm
Standards
ANSI 107, ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS1027X5T
Zoro #
G602016543
UPC #
-
Country of Origin
Mexico

Dimensions

Size
5X
Maximum Chest Size
66 in
Sleeve Length Type
Long
Size - Body Type
Tall
Minimum Chest Size
64 in

Details

Item
FR Long Sleeve Shirt
Color
Fluorescent Lime
Fabric Weight
5.5 oz
ATPV Rating
8.9 cal/sq cm
Standards
ANSI 107, ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Arc Flash PPE Category
2
Material Trade Name
Summit Breeze(R)
Gender
Men's
High-Visibility
Yes
ANSI Class
3
Closure Type
Buttons
Collar Style
Button-Down
Back Stripe Pattern
U
Shirt Style
Work Shirt
Number of Pockets
2

Description

ANSI Class 3, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Fluorescent Lime, Fabric Weight 5.5 oz, Closure Type Buttons, Gender Men's, High-Visibility Yes, FR Long Sleeve Shirt, Material Trade Name Summit Breeze(R), Maximum Chest Size 66 in, Minimum Chest Size 64 in, Number of Pockets 2, Size 5X, Sleeve Length Type Long, Standards ANSI 107, ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified, Back Stripe Pattern U, Size - Body Type Tall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.