Zoro Homepage

Built-In 50 lb. Clear Icemaker, ADA Compliant Panel Not Included

  • Mfr # BIM44GCSSIFADA

  • Zoro # G816281676


product price: $2,739.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Icemaker
Depth
23.5 in
Color
Stainless Steel
Width
14.5 in
Defrost
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIM44GCSSIFADA
Zoro #
G816281676
UPC #
761101077048
Country of Origin
China

Dimensions

Depth
23.5 in
Width
14.5 in
Height
32.38 in
Overall Height - Ice Machines
32.38 in
Overall Depth - Ice Machines
23.5 in
Overall Width - Ice Machines
14.5 in

Details

Item - Ice Machines
Icemaker
Color
Stainless Steel
Defrost
Automatic
Standards
UL -ULC -ETL-S
Door Material
Panel-Ready
Housing Material
Panel-Ready
Application
Icemaker
Finish
Stainless Steel

Description

Summit's commercially approved icemakers are an attractive and durable solution to keeping a continuous supply of clear ice on hand in virtually any kitchen space. ENERGY STAR certified for commercial use, BIM44GCSSIFADA is just 32-3/8inhigh, ideal for use under lower counters following ADA compliant guidelines. It features a complete stainless steel exterior for added durability and long-term use. The front-breathing design allows built-in use under counters, while the fully finished stainless steel cabinet also allows freestanding use, with a sealed back for easier cleanup. The door features an integrated stainless steel frame designed to accept full panel overlays, allowing users to seamlessly blend the unit into their own cabinetry design panel size: 27-7/8in Hx14 5/8in W and at least 3/4in thick; maximum weight: 10 lbs.. Customers provide their own handle to complete the look. Inside, the BIM44GCSSIFADA has a touch control panel for easy operation. Indicator lights alert users to each step in the production process, as well as to when the bin is full. This unit can produce up to 50 lbs. of clear cube-shaped ice, with an adjustable bin capacity that can hold up to 25 lbs. The ice is produced in sheets and can easily be broken into cubes with the provided stainless steel scoop, which can be mounted on brackets inside for easy use. An interior light in a blue hue allows for easy viewing of the interior, while automatic defrost operation makes maintenance simple and stress-free. This model comes equipped with an internal pump, while four adjustable leveling legs keep the unit level on uneven surfaces. Sized at 15in wide, BIM44GCSSIFADA is ETL-S listed to NSF-12 for use in foodservice settings and can also be installed in any kitchen or wet bar. For this unit in a standard height, see the BIM44GCSSIF.


  • ETL-S listed to NSF-12 commercial standards
  • 32-3/8" height fits under lower ADA compliant counters
  • Make the best use of space by installing your icemaker under the counter
  • Provides easy operation of the unit with indicator lights for each stage of the production process
  • Efficient performance saves on energy use and costs
  • Integrated stainless steel door frame allows you to mount full overlay panels over the door to create a custom look that can blend into cabinetry with no exposed frame (panel size: 27-7/8" H x14 5/8" W and at least 3/4" thick; maximum weight: 10 lbs.)
  • Internal pump affords more flexibility in placing the unit
  • Reduced maintenance with auto defrost system
  • Produces 7/8" x 7/8" x 7/8" clear ice cubes
  • Provides easy operation of the unit with indicator lights for each stage of the production process

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.