Zoro Homepage

Built-In 50 lb. Clear Icemaker

  • Mfr # BIM44G

  • Zoro # G416281830


product price: $1,929.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Height
33 in
Item - Ice Machines
Icemaker
Defrost
Automatic
Depth
23.5 in
Width
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIM44G
Zoro #
G416281830
UPC #
761101012261
Country of Origin
China

Dimensions

Height
33 in
Depth
23.5 in
Width
14.5 in
Overall Height - Ice Machines
33 in
Overall Width - Ice Machines
14.5 in
Overall Depth - Ice Machines
23.5 in

Details

Item - Ice Machines
Icemaker
Defrost
Automatic
Standards
UL -ULC -NSF
Color
Black
Door Material
Stainless Steel
Housing Material
Stainless Steel
Finish
Black
Application
Icemaker

Description

SUMMIT BIM44G is an auto defrost clear icemaker designed for true convenience in operation and placement. Automatic defrost makes maintenance simple and stress-free, while the BIM44G's front-breathing cooling system and fully finished sides allow built-in or freestanding use. A 15 inch width makes it ideal for any tight location. This model now comes equipped with an internal pump. The BIM44G can make up to 50 pounds of clear cube-shaped ice, with an adjustable bin capacity that can temporarily hold up to 25 pounds. The ice is produced in sheets and can be easily broken into cubes using the provided scoop. The BIM44G has a jet black cabinet with user-reversible stainless steel door LHD is default door swing; specify upon ordering for RHD. A curved towel bar handle in brushed stainless steel is included. This unit is NSF listed for use in commercial establishments and is ENERGY STAR certified for commercial use.


  • Efficient performance for commercial use
  • NSF listed for use in commercial establishments
  • Internal pump allows more flexibility in placing the unit
  • Ice stays solid longer in this cold-protected bin
  • Reduced maintenance with auto defrost system
  • Make the best use of space by installing your icemaker under the counter
  • Professional styling with lasting durability
  • A curved handle in brushed stainless steel offers an easy grip
  • Clear cubes offer the perfect cooling of your beverages; NOTE: ice is produced in sheets and can easily be broken into cubes using the provided scoop
  • Ice stays solid longer in this cold-protected bin

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.