Zoro Homepage

Built-In 50 lb. Clear Icemaker

  • Mfr # BIM44GCSS

  • Zoro # G216281733


product price: $2,402.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
14.5 in
Color
Stainless Steel
Height
33 in
Depth
23.25 in
Defrost
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIM44GCSS
Zoro #
G216281733
UPC #
761101067759
Country of Origin
China

Dimensions

Width
14.5 in
Height
33 in
Depth
23.25 in
Overall Depth - Ice Machines
23.25 in
Overall Width - Ice Machines
14.5 in
Overall Height - Ice Machines
33 in

Details

Color
Stainless Steel
Defrost
Automatic
Item - Ice Machines
Icemaker
Standards
UL -ULC -ETL-S
Application
Icemaker
Housing Material
Stainless Steel
Finish
Stainless Steel

Description

Summit's commercially approved icemakers are an attractive and durable solution to keeping a continuous supply of clear ice on hand in virtually any kitchen space. ENERGY STAR certified for commercial use, BIM44GCSS features a complete stainless steel exterior for added durability and long-term use. The front-breathing design allows built-in use under counters, while the fully finished stainless steel cabinet also allows freestanding use, with a sealed back for easier cleanup. The user-reversible stainless steel door includes a curved towel bar handle for a professional look. NOTE: this unit ships with a left hand door swing that can be reversed before delivery add suffix RHD or at home. Inside, the BIM44GCSS has a touch control panel for easy operation. Indicator lights alert users to each step in the production process, as well as to when the bin is full. This unit can produce up to 50 lbs. of clear cube-shaped ice, with an adjustable bin capacity that can hold up to 25 lbs. The ice is produced in sheets and can easily be broken into cubes with the provided stainless steel scoop, which can be mounted on brackets inside for easy use. An interior light in a blue hue allows for easy viewing of the interior, while automatic defrost operation makes maintenance simple and stress-free. This model comes equipped with an internal pump, while four adjustable leveling legs keep the unit level on uneven surfaces. Sized at 15in wide, BIM44GCSS is ETL-S listed to NSF-12 for use in foodservice settings and can also be installed in any kitchen or wet bar. An ADA compliant version see BIM44GCSSADA and a panel-ready version see BIM44GCSSIF are also available.


  • ETL-S listed to NSF-12 commercial standards
  • Make the best use of space by installing your icemaker under the counter
  • Can make up to 50 lbs. of clear ice cubes in a day cycle and store up to 25 lbs. (Note: ice is produced in sheets and can easily be broken into cubes using the provided scoop.)
  • A curved handle in brushed stainless steel offers an easy grip
  • Internal pump affords more flexibility in placing the unit
  • Reduced maintenance with auto defrost system
  • Produces 7/8" x 7/8" x 7/8" clear ice cubes
  • Provides easy operation of the unit with indicator lights for each stage of the production process
  • User-reversible door swing for flexible placement
  • A curved handle in brushed stainless steel offers an easy grip

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.