Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Built-In 50 lb. Clear Icemaker Panel Not Included

  • Mfr # BIM44GIF

  • Zoro # G316281558


product price: $2,439.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
14.5 in
Defrost
Automatic
Standards
UL -ULC -NSF
Depth
23.5 in
Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIM44GIF
Zoro #
G316281558
UPC #
761101027128
Country of Origin
China

Dimensions

Width
14.5 in
Depth
23.5 in
Height
33 in
Overall Width - Ice Machines
14.5 in
Overall Height - Ice Machines
33 in
Overall Depth - Ice Machines
23.5 in

Details

Defrost
Automatic
Standards
UL -ULC -NSF
Item - Ice Machines
Icemaker
Color
Black
Door Material
Panel-Ready
Housing Material
Panel-Ready
Application
Icemaker
Finish
Black

Description

SUMMIT BIM44GIF is an auto defrost clear icemaker designed for true convenience in operation and placement. At just under 15in wide, the BIM44GIF is ideal for finishing any kitchen or wet bar. The door includes an integrated stainless steel frame that can accept full overlay panels for a seamless look that blends into matching cabinetry. Users supply their own handles. Automatic defrost makes maintenance simple and stress-free, while the BIM44GIF's front-breathing cooling system and fully finished sides allow built-in or freestanding use. This model now comes equipped with an internal pump. The BIM44GIF can make up to 50 pounds of clear cube-shaped ice, with an adjustable bin capacity that can temporarily hold up to 25 pounds. The ice is produced in sheets and can be easily broken into cubes using the provided scoop. For this icemaker in an ADA compliant 32-1/2in height, see the BIM44GIFADA. The BIM44GIF is NSF listed for commercial use and is ENERGY STAR certified for commercial use.


  • Efficient performance for commercial use
  • NSF listed for use in commercial establishments
  • Make the best use of space by installing your appliance under the counter
  • Environmentally friendly design with no ozone-damaging chemicals
  • Stainless steel door frame accepts full overlay panels to match adjacent cabinetry (panel size: 27-7/8" H x14 5/8" W and at least 3/4" thick; maximum weight: 10 lbs.)
  • Reduced maintenance with auto defrost system
  • Ice stays frozen longer inside this cold-protected bin
  • Clear cubes offer the perfect cooling of your beverages; NOTE: ice is produced in sheets and can easily be broken into cubes using the provided scoop
  • Allows the unit to be used freestanding
  • Environmentally friendly design with no ozone-damaging chemicals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.