Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Built-In Outdoor 50 lb. Clear Icemaker

  • Mfr # BIM47OS

  • Zoro # G516281655


product price: $2,169.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Icemaker
Defrost
Automatic
Width
14.5 in
Color
Stainless Steel
Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIM47OS
Zoro #
G516281655
UPC #
761101067742
Country of Origin
China

Dimensions

Width
14.5 in
Height
33 in
Depth
23.25 in
Overall Width - Ice Machines
14.5 in
Overall Height - Ice Machines
33 in
Overall Depth - Ice Machines
23.25 in

Details

Item - Ice Machines
Icemaker
Defrost
Automatic
Color
Stainless Steel
Standards
UL -ULC -ETL-S
Housing Material
Stainless Steel
Application
Icemaker
Finish
Stainless Steel

Description

Summit's line of commercially approved icemakers are an attractive and durable solution to keeping a continuous supply of clear ice on hand in virtually any indoor or outdoor kitchen space. ENERGY STAR certified for commercial use, BIM47OS features a complete stainless steel exterior specially built to hold up to the outdoor elements. The front-breathing design allows built-in use under counters, while the fully finished stainless steel cabinet also allows freestanding use, with a sealed back for added outdoor protection and easier cleanup. The user-reversible stainless steel door includes a curved towel bar handle for a professional look. NOTE: this unit ships with a left hand door swing that can be reversed before delivery add suffix RHD or at home. Inside, the BIM47OS has a touch control panel for easy operation. Indicator lights alert users to each step in the production process, as well as to when the bin is full. This unit can produce up to 50 lbs. of clear cube-shaped ice, with an adjustable bin capacity that can hold up to 25 lbs. The ice is produced in sheets and can easily be broken into cubes with the provided stainless steel scoop, which can be mounted on brackets inside for easy use. An interior light in a blue hue allows for easy viewing of the interior, while automatic defrost operation makes maintenance simple and stress-free. This model comes equipped with an internal pump, while four adjustable leveling legs keep the unit level on uneven surfaces. Sized at 15in wide, BIM47OS is ETL-S listed to NSF-12 for use in foodservice settings and can also be installed in any kitchen or wet bar. For an ADA compliant version of this unit, see the BIM47OSADA.


  • ETL-S listed to NSF-12 commercial standards
  • Durable stainless steel construction for safe installation in outdoor spaces
  • Make the best use of space by installing your icemaker under the counter
  • User-reversible door swing for flexible placement
  • Efficient performance saves on energy use and costs
  • Internal pump affords more flexibility in placing the unit
  • Reduced maintenance with auto defrost system
  • Produces 7/8" x 7/8" x 7/8" clear ice cubes
  • Provides easy operation of the unit with indicator lights for each stage of the production process
  • User-reversible door swing for flexible placement

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.